missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Fisherbrand™ Newport Industrial Polyurethane Chair - High Bench Height with Seat Tilt, Chrome Foot Ring, and Stationary Glides in Polyurethane
Newport Polyurethane Chair is height adjustable for 42 in. work surfaces and features ergonomic adjustments, handle in the back rest, chrome foot ring, and stationary glides casters. Self-skinning polyurethane is chemical, soil, and puncture resistant and easily cleaned.
$1386.60 - $1488.31
Specifications
| Adjustable | Yes |
|---|---|
| Adjustable (Height) | 24.25 to 34 in. |
| Back Style | Standard |
| Load Bearing Capacity (English) | 300 lb. |
| Load Bearing Capacity (Metric) | 136 kg |
| Catalog Number | Mfr. No. | Color | Price | Quantity | |||||
|---|---|---|---|---|---|---|---|---|---|
| Catalog Number | Mfr. No. | Color | Price | Quantity | |||||
|
14-400-375
|
Fisherbrand™
91875PTCNB |
Black |
Each for $1,386.60
|
|
|||||
|
15000559
|
N/A | Gray |
Each for $1,488.31
|
|
|||||
|
14001049
|
Fisherbrand™
91875PBLTCNB |
Blue |
Each for $1,427.00
|
|
|||||
Description
- Adjustable from 24.25 to 34 inches from the top of the seat to the floor
- Features ergonomic adjustments including seat height
- Locking back tilt
- Built in handle for ease of movement
- 8-degree forward and 3-degree backward locking seat tilt
- 20-Inch Chrome adjustable foot ring with internal lock
- Black, nylon-reinforced fiberglass base
- Stationary, non-marring glides suitable for hard floors
- Chemical, soil, and puncture resistant polyurethane
Specifications
| Yes | |
| Standard | |
| 136 kg | |
| Yes | |
| Yes | |
| Yes | |
| High Bench Height |
| 24.25 to 34 in. | |
| 300 lb. | |
| No | |
| No | |
| No | |
| Polyurethane |