missing translation for 'onlineSavingsMsg'
Learn More

Fisherbrand™ Newport Industrial Polyurethane Chair - High Bench Height with Seat Tilt, Chrome Foot Ring, and Stationary Glides in Polyurethane

Catalog No. 14400375
Change view
Click to view available options
Color:
Black
Blue
Gray
3 product options available for selection
Product selection table with 3 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Color
14400375 Black
15000559 Gray
14001049 Blue
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 3 options available.
3 options
Catalog No. 14400375 Supplier Fisherbrand™ Supplier No. 91875PTCNB

Newport Polyurethane Chair is height adjustable for 42 in. work surfaces and features ergonomic adjustments, handle in the back rest, chrome foot ring, and stationary glides casters. Self-skinning polyurethane is chemical, soil, and puncture resistant and easily cleaned.

  • Adjustable from 24.25 to 34 inches from the top of the seat to the floor
  • Features ergonomic adjustments including seat height
  • Locking back tilt
  • Built in handle for ease of movement
  • 8-degree forward and 3-degree backward locking seat tilt
  • 20-Inch Chrome adjustable foot ring with internal lock
  • Black, nylon-reinforced fiberglass base
  • Stationary, non-marring glides suitable for hard floors
  • Chemical, soil, and puncture resistant polyurethane

Specifications

Product Type Industrial Chair
With Lumbar Support No
Foot Type Black-non-marring bell glides (suitable for both hard and carpeted floors)
Includes Round tube chrome foot ring with internal lock
Footrest Size (English) 20 in.
Base Material Nylon Reinforced Fiberglass
Load Bearing Capacity (Metric) 136 kg
Weight (English) 37 lb.
Seating Height High Bench Height
With Backrest Yes
With Armrest No
With Casters No
Load Bearing Capacity (English) 300 lb.
Seat Tilt Ergonomic 8 degree forward and 3 degree backward seat tilt locks in place
Color Black
Adjustable (Height) 24.25 to 34 in.
Adjustable Yes
Back Style Standard
Footrest Yes
With Tilt Yes
Material Polyurethane
Seating Type High Bench Height
Show More Show Less