missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Fisherbrand™ Newport Industrial Polyurethane Chair - High Bench Height with Seat Tilt, Chrome Foot Ring, and Stationary Glides in Polyurethane
Newport Polyurethane Chair is height adjustable for 42 in. work surfaces and features ergonomic adjustments, handle in the back rest, chrome foot ring, and stationary glides casters. Self-skinning polyurethane is chemical, soil, and puncture resistant and easily cleaned.
Supplier: Fisherbrand™ 91875PBLTCNB
Description
- Adjustable from 24.25 to 34 inches from the top of the seat to the floor
- Features ergonomic adjustments including seat height
- Locking back tilt
- Built in handle for ease of movement
- 8-degree forward and 3-degree backward locking seat tilt
- 20-Inch Chrome adjustable foot ring with internal lock
- Black, nylon-reinforced fiberglass base
- Stationary, non-marring glides suitable for hard floors
- Chemical, soil, and puncture resistant polyurethane
Specifications
| Yes | |
| General Purpose Seating | |
| No | |
| Yes | |
| Yes | |
| 16.33 kg | |
| Yes | |
| 36 lb. | |
| 136 kg | |
| Nylon-reinforced fiberglass | |
| 300 lb. | |
| Polyurethane |
| 15 year parts, lifetime on pneumatic lift | |
| Pneumatic | |
| 63.5 cm | |
| 24.25 to 34 in. | |
| No | |
| 25 in. | |
| Standard | |
| High Bench Height | |
| Black | |
| No | |
| Blue | |
| High Bench Height |