missing translation for 'onlineSavingsMsg'
Learn More

Thermo Scientific™ NeuCode™ Lysine-080

Catalog No. p-7078187
Change view
Click to view available options
Quantity:
50 mg
500 mg
2 product options available for selection
Product selection table with 2 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Quantity
PIA33613 50 mg
PIA33614 500 mg
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 2 options available.
2 options
Catalog No. PIA33613 Supplier Thermo Scientific™ Supplier No. A33613
Only null left

Increase the level of multiplexing achievable with NeuCode™ amino acids for the metabolic labeling of proteins for mass spectrometry analysis.

  • Labeling efficiency: 100% label incorporation into proteins of living cells without toxicity
  • Compatible: May be multiplexed with existing SILAC amino acids
  • Time-saving: Not necessary to label to 100% incorporation if only using heavy amino acids
  • High-quality supplements: Heavy amino acids with >98% isotope purity

Specifications

Content And Storage Store at room temperature.
Label Type Mass Isotopes of Amino Acids
Form Solid
Final Product Type Molecule
Quantity 50 mg
Product Type Lysine

For Research Use Only. Not for use in diagnostic procedures.