Learn More
Thermo Scientific™ Nalgene™ Wide-Mouth Straight-Sided PPCO Jars with Closure

Store pastes, solids, specimens and lab supplies in these translucent, wide-mouth, straight-sided jars that offer excellent chemical resistance.
Supplier: Thermo Scientific™ 21180002
Description
Store pastes, solids, specimens and lab supplies in Thermo Scientific™ Nalgene™ Wide-Mouth Straight-Sided PPCO Jars. These versatile, translucent jars have excellent chemical resistance and can be autoclaved repeatedly. Made only from high quality, laboratory-grade plastic materials for dependably low leachables and extractables. Not liquid leakproof.
Features:- Wide mouth and straight sides provide full-access and complete sample retrieval.
- 15, 30 and 60mL jars have natural polypropylene closures.
- 125mL to 1L jars have white polypropylene closures with recessed tops for stacking.
- 125 and 250mL sizes fit Osterizer™ and other blenders that have Mason Jar threads; recommended for use with Fluid Transfer Closure DS2153-0700.
- For 500mL and 1L sizes, remove closure and autoclave separately.
- Polypropylene copolymer jars are not liquid leakproof, not recommended for liquid transport.
Chemical Identifiers
| Translucent | |
| Polypropylene Caps | |
| PPCO |
Specifications
| 2 oz., 60 mL | |
| 2 oz. | |
| 1.8 in. | |
| Polypropylene Caps | |
| 43 mm | |
| 12 | |
| Translucent | |
| Round | |
| Straight-sided Jar | |
| 53 mm | |
| Cap |
| 60 mL | |
| Translucent | |
| 44 mm | |
| PPCO | |
| 48 | |
| 26 g | |
| Wide | |
| 48 mm | |
| 1.9 in. | |
| 47 mm |