Learn More
Thermo Scientific™ Nalgene™ Wide-Mouth Straight-Sided PMP Jars with White Polypropylene Screw Closure

Protect against breakage and contamination with museum-quality PMP jars that lose only 2% of formaldehyde per year.
Supplier: Thermo Scientific™ 21170250
Description
Protect against breakage and contamination with Thermo Scientific™ Nalgene™; Wide-Mouth Straight-Sided PMP Jars with White Polypropylene Screw Closure. These make excellent museum jars offering good clarity with excellent chemical resistance. They are lighter in weight than glass and lose only 2% of formaldehyde per year. Not liquid leakproof.
Features:- 125mL to 1L jars have white polypropylene closures with recessed tops for stacking.
- Good clarity with excellent chemical resistance make these jars versatile in your lab.
- Straight sides provide full-access and complete sample retrieval.
- 125 and 250mL sizes fit Osterizer™ and other blenders that have Mason Jar threads.
- They are not liquid leakproof, not recommended for liquid transport.
Note:
Completely disengage threads or remove cap before autoclaving.
Chemical Identifiers
| Clear | |
| PMP | |
| Clear | |
| Round | |
| Screw Cap |
| Screw Closure | |
| 4 | |
| Wide | |
| Polypropylene |
Specifications
| 8 oz., 250 mL | |
| 8 oz. | |
| 2.6 in. | |
| 64 mm | |
| PMP | |
| 4 | |
| Clear | |
| Round | |
| Jar | |
| Polypropylene | |
| 65 mm |
| 250 mL | |
| Clear | |
| 2.5 in. | |
| Screw Closure | |
| 24 | |
| 0.2 kg | |
| Wide | |
| 118 mm | |
| 4.7 in. | |
| 70 mm | |
| Screw Cap |