missing translation for 'onlineSavingsMsg'
Learn More

Thermo Scientific™ Nalgene™ Wide-Mouth Straight-Sided PMP Jars with White Polypropylene Screw Closure
GREENER_CHOICE

Catalog No. p-4521770
Change view
Click to view available options
Capacity (Metric):
60 mL
125 mL
250 mL
500 mL
1000 mL
Closure Size:
53 mm
70 mm
120 mm
5 product options available for selection
Product selection table with 5 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Capacity (Metric) Closure Size
029252B 60 mL 53 mm
1182330 125 mL 70 mm
1182331 250 mL 70 mm
1182332 500 mL 120 mm
1182333 1000 mL 120 mm
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 5 options available.
5 options
Catalog No. 029252B Supplier Thermo Scientific™ Supplier No. 21170060
Only null left

Protect against breakage and contamination with museum-quality PMP jars that lose only 2% of formaldehyde per year.

Protect against breakage and contamination with Thermo Scientific™ Nalgene™; Wide-Mouth Straight-Sided PMP Jars with White Polypropylene Screw Closure. These make excellent museum jars offering good clarity with excellent chemical resistance. They are lighter in weight than glass and lose only 2% of formaldehyde per year. Not liquid leakproof.

Features:
  • 125mL to 1L jars have white polypropylene closures with recessed tops for stacking.
  • Good clarity with excellent chemical resistance make these jars versatile in your lab.
  • Straight sides provide full-access and complete sample retrieval.
  • 125 and 250mL sizes fit Osterizer™ and other blenders that have Mason Jar threads.
  • They are not liquid leakproof, not recommended for liquid transport.

Note:

Completely disengage threads or remove cap before autoclaving.

Specifications

Capacity 2 oz., 60 mL
Capacity (Metric) 60 mL
Capacity (English) 2 oz.
Color Clear
Diameter (English) 1.8 in.
Diameter (English) Inner Neck 1.7 in.
Diameter (Metric) Inner Neck 44 mm
Includes Screw Closure
Material PMP
No. per Case 48
No. per Pack 4
Weight (Metric) 26 g
Clarity Clear
Mouth Wide
Shape Round
Height (Metric) 45 mm
Product Type Straight-sided Jar
Height (English) 1.9 in.
Closure Material Polypropylene
Closure Size 53 mm
Diameter (Metric) 47 mm
Closure Type Screw Cap
Show More Show Less