missing translation for 'onlineSavingsMsg'
Learn More

Thermo Scientific™ Nalgene™ Utility Carriers
GREENER_CHOICE

Carry glassware, samples or tools with this utility carrier, featuring resilient construction with molded-in center divider and handle.

$160.68 - $201.61

Specifications

Certifications/Compliance OSHA Standard 29CFR1910
Description Utility Carrier
For Use With (Application) For carrying glassware, samples, tools
No. per Case 6
No. per Pack 1
View More Specs

Products 2
Catalog Number Mfr. No. Material Price Quantity & Availability  
Catalog Number Mfr. No. Material Price Quantity & Availability  
15251
GREENER_CHOICE
View Documents Promotion Details
Thermo Scientific™
71300010
Polyethylene
Each for $160.68
Case of 6 Each for $964.08
Only null left
 
152513
GREENER_CHOICE
View Documents Promotion Details
Thermo Scientific™
71340010
Polypropylene
Each for $201.61
Case of 6 Each for $1,209.66
Only null left
 
Description

Description

Carry glassware, samples or tools with Thermo Scientific™ Nalgene™ Utility Carriers, featuring resilient construction with molded-in center divider and handle.

  • Choice of polyethylene or autoclavable polypropylene
  • Exterior dimensions (LxWxH): 14.875 x 9.5 x 4.5 in. (38 x 24 x 11cm)
Specifications

Specifications

OSHA Standard 29CFR1910
For carrying glassware, samples, tools
1
38 cm
9.5 in.
Bottle Carrier
24 cm
Utility Carrier
6
14.875 x 9.5 x 4.5 in. (38 x 24 x 11cm)
14.875 in.
4.5 in.
11 cm
Videos
SDS
Documents

Documents