missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Thermo Scientific™ Nalgene™ Utility Carriers
Description
Carry glassware, samples or tools with Thermo Scientific™ Nalgene™ Utility Carriers, featuring resilient construction with molded-in center divider and handle.
- Choice of polyethylene or autoclavable polypropylene
- Exterior dimensions (LxWxH): 14.875 x 9.5 x 4.5 in. (38 x 24 x 11cm)
Specifications
Specifications
| Certifications/Compliance | OSHA Standard 29CFR1910 |
| Description | Utility Carrier |
| Autoclavable | Autoclavable |
| Material | Polypropylene |
| For Use With (Application) | For carrying glassware, samples, tools |
| No. per Case | 6 |
| No. per Pack | 1 |
| Dimensions (L x W x H) | 14.875 x 9.5 x 4.5 in. (38 x 24 x 11cm) |
| Length (Metric) | 38 cm |
| Length (English) | 14.875 in. |
| Show More |