missing translation for 'onlineSavingsMsg'
Learn More

Thermo Scientific™ Nalgene™ Utility Carriers
GREENER_CHOICE

Catalog No. 15251
Change view
Click to view available options
Material:
Polyethylene
Polypropylene
2 product options available for selection
Product selection table with 2 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Material
15251 Polyethylene
152513 Polypropylene
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 2 options available.
2 options
Catalog No. 15251 Supplier Thermo Scientific™ Supplier No. 71300010
Edge

Please call Customer Service at 1-800-234-7437 or send an email to help@thermofisher.com for assistance.

Carry glassware, samples or tools with this utility carrier, featuring resilient construction with molded-in center divider and handle.

Carry glassware, samples or tools with Thermo Scientific™ Nalgene™ Utility Carriers, featuring resilient construction with molded-in center divider and handle.

  • Choice of polyethylene or autoclavable polypropylene
  • Exterior dimensions (LxWxH): 14.875 x 9.5 x 4.5 in. (38 x 24 x 11cm)

Specifications

Certifications/Compliance OSHA Standard 29CFR1910
Description Utility Carrier
Material Polyethylene
For Use With (Application) For carrying glassware, samples, tools
No. per Case 6
No. per Pack 1
Dimensions (L x W x H) 14.875 x 9.5 x 4.5 in. (38 x 24 x 11cm)
Length (Metric) 38 cm
Length (English) 14.875 in.
Width (English) 9.5 in.
Height (English) 4.5 in.
Product Type Bottle Carrier
Height (Metric) 11 cm
Width (Metric) 24 cm
Show More Show Less