Learn More
Thermo Scientific™ Nalgene™ Square PET Media Bottles without Closure: Sterile, Shrink-Wrapped Trays

Designed for use in filling lines, these sterile bottles with molded-in graduations and neck-ring bottles are lightweight and shatter-resistant.
$416.63 - $511.68
Specifications
| Diameter (Metric) Inner Neck | 28 mm |
|---|---|
| Material | PET |
| Sterility | Sterile |
| Closure Included | No |
| Graduated | Yes |
| Catalog Number | Mfr. No. | Capacity (Metric) | Price | Quantity & Availability | |||||
|---|---|---|---|---|---|---|---|---|---|
| Catalog Number | Mfr. No. | Capacity (Metric) | Price | Quantity & Availability | |||||
14809252
![]() |
Thermo Scientific™
3420440125 |
125 mL |
Case of 96 Each for $506.03
|
|
|||||
02925001A
![]() |
Thermo Scientific™
3420440650 |
650 mL |
Case of 48 Each for $416.63
|
|
|||||
02925001B
![]() |
Thermo Scientific™
3420441000 |
1 L |
Case of 24 Each for $511.68
|
|
|||||
Description
Thermo Scientific™ Nalgene Square PET Media Bottles are sterile, lightweight and shatter-resistant. They are designed for use in filling lines. Closures are sold separately.
Features:- Sterile bottles with molded-in graduations and neck-ring
- Non-cytotoxic, non-hemolytic and non-pyrogenic
- Display excellent gas barrier properties
- Gamma irradiated to 10-6 Sterility Assurance Level (SAL)
- Made from ADC (Animal Derived Component) Free material
- Bottles are packed without closures - order separately 342151-0384
Note:
Bottles are tested during each manufacturing run to ensure leakproof† performance. Suitable for air shipment. †The term “leakproof” applies to Thermo Scientific Nalgene products that meet the following criteria: a) Bottle/flask/funnel closure systems with closures smaller than 100mm, after they are filled with water, inverted, withstand air pressure of 2psig for 2 minutes, and no water escapes;. b) Bottle/funnel/flask closure systems of larger than 100mm after they are filled with water, inverted for 15 minutes, and no water escapes. Note: these tests, using other liquids, may not yield the same results. To ensure safe usage, customers are advised to test Thermo Scientific Nalgene bottles and closures under conditions of their planned applications. Thermo Scientific Nalgene products are leakproof at ambient temperature and pressure when used with their Nalgene closures.
Specifications
| 28 mm | |
| Sterile | |
| Yes | |
| Square | |
| 38-430 mm |
| PET | |
| No | |
| Narrow | |
| Media Bottle |