missing translation for 'onlineSavingsMsg'
Learn More

Thermo Scientific™ Nalgene™ Square PET Media Bottles without Closure: Sterile, Shrink-Wrapped Trays
GREENER_CHOICE

Catalog No. 14809252
Change view
Click to view available options
Capacity (Metric):
125 mL
650 mL
1 L
3 product options available for selection
Product selection table with 3 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Capacity (Metric)
14809252 125 mL
02925001A 650 mL
02925001B 1 L
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 3 options available.
3 options
Catalog No. 14809252 Supplier Thermo Scientific™ Supplier No. 3420440125
Only null left

Designed for use in filling lines, these sterile bottles with molded-in graduations and neck-ring bottles are lightweight and shatter-resistant.

Thermo Scientific™ Nalgene Square PET Media Bottles are sterile, lightweight and shatter-resistant. They are designed for use in filling lines. Closures are sold separately.

Features:
  • Sterile bottles with molded-in graduations and neck-ring
  • Non-cytotoxic, non-hemolytic and non-pyrogenic
  • Display excellent gas barrier properties
  • Gamma irradiated to

    10-6

    Sterility Assurance Level (SAL)
  • Made from ADC (Animal Derived Component) Free material
  • Bottles are packed without closures - order separately 342151-0384

Note:

Bottles are tested during each manufacturing run to ensure leakproof† performance. Suitable for air shipment. †The term “leakproof” applies to Thermo Scientific Nalgene products that meet the following criteria: a) Bottle/flask/funnel closure systems with closures smaller than 100mm, after they are filled with water, inverted, withstand air pressure of 2psig for 2 minutes, and no water escapes;. b) Bottle/funnel/flask closure systems of larger than 100mm after they are filled with water, inverted for 15 minutes, and no water escapes. Note: these tests, using other liquids, may not yield the same results. To ensure safe usage, customers are advised to test Thermo Scientific Nalgene bottles and closures under conditions of their planned applications. Thermo Scientific Nalgene products are leakproof at ambient temperature and pressure when used with their Nalgene closures.

Specifications

Capacity (Metric) 125 mL
Capacity (English) 4.2 oz.
Color Clear
Diameter (English) 2.04 in.
Diameter (English) Inner Neck 1.1 in.
Diameter (Metric) Inner Neck 28 mm
Material PET
No. per Case 96
No. per Pack 24
Sterility Sterile
Certifications/Compliance Meet current biological testing standards including USP Class VI, USP 661.1.
Closure Included No
Graduated Yes
Mouth Narrow
Shape Square
Fit for Purpose Sterile
Height (Metric) 104 mm
Product Type Media Bottle
Height (English) 4.09 in.
Closure Size 38-430 mm
Diameter (Metric) 52 mm
Show More Show Less