missing translation for 'onlineSavingsMsg'
Learn More

Thermo Scientific™ Nalgene™ Square Natural PPCO Graduated Bottles with Closure: Bulk Pack
GREENER_CHOICE

Easily measure contents with molded-in graduations on these square, natural PPCO bottles with closure.

Supplier:  Thermo Scientific™ 3120160500

 View more versions of this product

Catalog No. 02925117

Only null left

Description

Description

Easily measure contents with molded-in graduations on the Thermo Scientific™ Nalgene™ Square Natural PPCO Graduated Bottles with Closure. These translucent, polypropylene copolymer bottles provide visible liquid levels and feature a space-saving square design.

  • Natural, polypropylene screw closure
  • Drip-proof neck finish for convenient dispensing
  • Autoclavable
  • Resistant to acids, alcohols and bases
  • Temperature range of 0° to 135°C
Specifications

Chemical Identifiers

Translucent
PPCO
Natural, translucent
Yes
Narrow
Graduated Square Bottle
Screw Cap
Graduated Square Bottle
Non-sterile
Molded-in graduations
Yes
Square
Polypropylene
Autoclavable

Specifications

16 oz., 500 mL
16 oz.
Graduated Square Bottle
1.10 in.
PPCO
125
Natural, translucent
Manufactured in compliance with ISO 13485:2016 quality requirements. Bottles and Closures meet the requirements of 21CFR177.1520 for food and beverage use, USP Class VI.
Yes
Square
Graduated Square Bottle
6.97 in.
38-430 mm
Screw Cap
Autoclavable
500 mL
Translucent
2.9 in.
28 mm
125
Non-sterile
Molded-in graduations
Yes
Narrow
177 mm
2.93 in.
Polypropylene
74 mm square
No
Product Suggestions

Product Suggestions

Videos
SDS
Documents

Documents

Promotions

Promotions