missing translation for 'onlineSavingsMsg'
Learn More

Thermo Scientific™ Nalgene™ Square Natural PPCO Graduated Bottles with Closure: Bulk Pack
GREENER_CHOICE

Catalog No. p-4521952
Change view
Click to view available options
Capacity (Metric):
60 mL
125 mL
500 mL
1 L
Closure Size:
24 mm
38-430 mm
4 product options available for selection
Product selection table with 4 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Capacity (Metric) Closure Size
14178165 60 mL 24 mm
14178166 125 mL 38-430 mm
02925117 500 mL 38-430 mm
02925118 1 L 38-430 mm
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 4 options available.
4 options
Catalog No. 14178165 Supplier Thermo Scientific™ Supplier No. 3120160060
Only null left

Easily measure contents with molded-in graduations on these square, natural PPCO bottles with closure.

Easily measure contents with molded-in graduations on the Thermo Scientific™ Nalgene™ Square Natural PPCO Graduated Bottles with Closure. These translucent, polypropylene copolymer bottles provide visible liquid levels and feature a space-saving square design.

  • Natural, polypropylene screw closure
  • Drip-proof neck finish for convenient dispensing
  • Autoclavable
  • Resistant to acids, alcohols and bases
  • Temperature range of 0° to 135°C

Specifications

Capacity 2 oz., 60 mL
Capacity (Metric) 60 mL
Capacity (English) 2 oz.
Color Translucent
Description Graduated Square Bottle
Diameter (English) 1.6 in.
Diameter (English) Inner Neck 0.71 in.
Diameter (Metric) Inner Neck 18 mm
Material PPCO
No. per Case 1000
No. per Pack 1000
Sterility Non-sterile
Closure Color Natural, translucent
Graduations Molded-in graduations
Certifications/Compliance Manufactured in compliance with ISO 13485:2016 quality requirements. Bottles and Closures meet the requirements of 21CFR177.1520 for food and beverage use, USP Class VI.
Closure Included Yes
Graduated Yes
Mouth Narrow
Shape Square
Height (Metric) 83 mm
Product Type Graduated Square Bottle
Width (English) 1.61 in.
Height (English) 3.27 in.
Closure Material Polypropylene
Closure Size 24 mm
Diameter (Metric) 41 mm square
Closure Type Screw Cap
Through the Closure Dispensing No
Autoclavable Autoclavable
Show More Show Less