Learn More
Thermo Scientific™ Nalgene™ Right-to-Understand Safety Wash Bottles featuring Globally Harmonized System (GHS) labeling

Prevent chemical accidents in the lab with these Wash Bottles. Bottles are labeled following the Globally Harmonized System (GHS).
$202.28 - $215.45
Specifications
| Capacity | 16 oz., 500 mL |
|---|---|
| Capacity (Metric) | 500 mL |
| Capacity (English) | 16 oz. |
| Material | LDPE |
| Closure Included | Yes |
Alert:
ALERT: Hand wash LDPE wash bottles with mild, non-abrasive detergent. Follow with a rinse in tap water and final rinse in distilled or deionized water. To avoid scratching the plastic or printing, do not use abrasive cleaners or scouring pads. Do NOT autoclave LDPE wash bottles.
| Catalog Number | Mfr. No. | Closure Color | Chemical Label | Price | Quantity & Availability | ||||
|---|---|---|---|---|---|---|---|---|---|
| Catalog Number | Mfr. No. | Closure Color | Chemical Label | Price | Quantity & Availability | ||||
13006159
![]() |
Thermo Scientific™
24280507 |
Natural | Deionized Water |
Pack of 6 Each for $202.28
Case of 4 Pack for $809.12
|
|
||||
13006156
![]() |
Thermo Scientific™
24280504 |
Yellow | Isopropanol |
Pack of 6 Each for $215.45
Case of 4 Pack for $861.80
|
|
||||
13006157
![]() |
Thermo Scientific™
24280505 |
Natural | Distilled Water |
Pack of 6 Each for $202.28
Case of 4 Pack for $809.12
|
|
||||
13006155
![]() |
Thermo Scientific™
24280503 |
Green | Methanol |
Pack of 6 Each for $215.45
Case of 4 Pack for $861.80
|
|
||||
13006154
![]() |
Thermo Scientific™
24280502 |
White | Ethanol |
Pack of 6 Each for $202.28
Case of 4 Pack for $809.12
|
|
||||
13006158
![]() |
Thermo Scientific™
24280506 |
White | Sodium Hypochlorite |
Pack of 6 Each for $215.45
Case of 4 Pack for $861.80
|
|
||||
Description
Prevent chemical accidents in the lab with Nalgene™ Right-to-Understand LDPE Wash Bottles. Bottles are pre-labeled with chemical identification and safe handling information following the Globally Harmonized System (GHS) specifications as applicable to secondary laboratory containers. Wash bottles are ready to use when you transfer common laboratory chemicals from manufacturers' containers. Self-venting wash bottles eliminate risk of bottles self-dispensing.
- Bottles are made from high quality Nalgene materials for low extractables and long life in the lab
- Printed with 100% Globally Harmonized System (GHS) chemical safety information. No other system markings are used on the bottles, which eliminates confusion
- Color coded for easy chemical identification at a glance
- Dispensing nozzles are carefully molded to deliver a straight stream for precision dispensing and safety
- Self-venting, so contents stay in bottle with no risk of leakage
- Designed to dispense through the top with a closure and stem molded in one piece for uniform leakproof service
Specifications
| 16 oz., 500 mL | |
| 16 oz. | |
| Yes | |
| Narrow | |
| Safety Wash Bottle | |
| Screw Cap | |
| Not Autoclavable |
| 500 mL | |
| LDPE | |
| No | |
| Cylindrical | |
| 28 mm | |
| Yes |