missing translation for 'onlineSavingsMsg'
Learn More

Thermo Scientific™ Nalgene™ Right-to-Understand Safety Wash Bottles featuring Globally Harmonized System (GHS) labeling
GREENER_CHOICE

Prevent chemical accidents in the lab with these Wash Bottles. Bottles are labeled following the Globally Harmonized System (GHS).

Supplier:  Thermo Scientific™ 24280502

 View more versions of this product

Catalog No. 13006154



Only null left

Alert:

ALERT: Hand wash LDPE wash bottles with mild, non-abrasive detergent. Follow with a rinse in tap water and final rinse in distilled or deionized water. To avoid scratching the plastic or printing, do not use abrasive cleaners or scouring pads. Do NOT autoclave LDPE wash bottles.


Description

Description

Prevent chemical accidents in the lab with Nalgene™ Right-to-Understand LDPE Wash Bottles. Bottles are pre-labeled with chemical identification and safe handling information following the Globally Harmonized System (GHS) specifications as applicable to secondary laboratory containers. Wash bottles are ready to use when you transfer common laboratory chemicals from manufacturers' containers. Self-venting wash bottles eliminate risk of bottles self-dispensing.

  • Bottles are made from high-quality Nalgene materials for low extractable and long life in the lab
  • Printed with 100% Globally Harmonized System (GHS) chemical safety information.  No other system markings are used on the bottles, which eliminates confusion
  • Color-coded for easy chemical  identification at a glance
  • Dispensing nozzles are carefully molded to deliver a straight stream for precision dispensing and safety
  • Vented to prevent self-dispensing
  • Designed to dispense through the top with a closure and stem molded in one piece for uniform leakproof service

Warranty: Subject to Thermo Fisher Scientific standard limited warranty. See thermoscientific.com or your sales representative for details.

Specifications

Chemical Identifiers

16 oz., 500 mL
16 oz.
Yes
Narrow
Safety Wash Bottle
Screw Cap
Not Autoclavable
500 mL
LDPE
No
Cylindrical
28 mm
Yes

Specifications

16 oz., 500 mL
16 oz.
With stem and draw tube
24
White
Compliant with GHS Labeling Guidelines
No
Cylindrical
Ethanol
28 mm
Yes
500 mL
Natural
LDPE
6
No
Yes
Narrow
Safety Wash Bottle
Polypropylene
Screw Cap
Not Autoclavable
Product Suggestions

Product Suggestions

Videos
SDS
Documents

Documents

Promotions

Promotions