missing translation for 'onlineSavingsMsg'
Learn More

Thermo Scientific™ Nalgene™ PC Conical-Bottom Centrifuge Tubes
GREENER_CHOICE

Catalog No. 0550215B
Change view
Click to view available options
Capacity (Metric):
15 mL
50 mL
Length (Metric):
120.1 mm
134.1 mm
Diameter (Metric):
17 mm
28.7 mm
2 product options available for selection
Product selection table with 2 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Capacity (Metric) Length (Metric) Diameter (Metric)
0550215B 50 mL 134.1 mm 28.7 mm
0550215A 15 mL 120.1 mm 17 mm
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 2 options available.
2 options
Catalog No. 0550215B Supplier Thermo Scientific™ Supplier No. 31050050

Please call Customer Service at 1-800-234-7437 or send an email to help@thermofisher.com for assistance.

Perform whole cell separations with the help of these PC conical-bottom centrifuge tubes, which feature outstanding mechanical strength and clarity.

Perform whole cell separations with the help of Thermo Scientific™ Nalgene™ PC Conical-Bottom Centrifuge Tubes, which feature outstanding mechanical strength and clarity. These versatile polycarbonate tubes can be used in both refrigerated and nonrefrigerated centrifuges.

Features:

  • Conical bottoms concentrate pellet in a small area for easy isolation and retrieval
  • Excellent clarity for viewing tube contents
  • For use up to 6000 × g in refrigerated or non-refrigerated centrifuges. Tubes must be filled to at least 80% capacity for proper function
  • Molded-in graduations last the life of the tube
  • Autoclavable/graduated/transparent; autoclaving repeatedly will shorten the life of polycarbonate tubes

Ordering Information:

Supplied without closure; friction fit closures available. For 15mL use DS3111-0017; for 50mL use DS3111-0029.

Specifications

Capacity (Metric) 50 mL
Material Polycarbonate
No. per Case 100
No. per Pack 10
Sterility Non-sterile
Autoclavable Autoclavable
Shape Conical
Length (Metric) 134.1 mm
Bottom Shape Conical
Writing Area No
Diameter (Metric) 28.7 mm
Graduations Molded-in
Product Type Centrifuge Tube
Max. RCF 6000 x g
Show More Show Less