Learn More
Thermo Scientific™ Nalgene™ Heavy-Duty Rectangular LLDPE Tank with Covers
Versatility at a lower cost than stainless-steel tanks.
Supplier: Thermo Scientific™ 141000015
Description
Versatility at a lower cost than stainless-steel tanks. Impact- and abrasion-resistant Thermo Scientific™ Nalgene™ Heavy-Duty Cylindrical LLDPE Tanks withstand most acid, alcohols and bases. Offered in sizes from 19 to 208L.
Features:
- Molded as one piece, no seams
- Nominal wall thickness is 5/32 in. (3.97mm)
- Stepped flange at top provides reinforcement and grip for lifting
- Can be modified with factory-installed spigot
- Not autoclavable
Note:
Tanks used at elevated temperatures or with high specific-gravity liquids should be externally supported.
Specifications
| 18 in. | |
| LLDPE | |
| 38 L | |
| 12 in. | |
| 12 in. |
| Tank with Cover | |
| 10 gal. | |
| 45 cm | |
| 30 cm | |
| 30 cm |
Disclaimer to internal research use restriction:
Any restrictions on the purchaser to utilize the product(s) for internal research purposes only does not apply to the product(s) on the web pages associated with this statement.
Caution:
Plastic tanks are generally subject to more severe conditions that plastic labware; exposure is constant, stresses are greater and different classes and concentrations of chemicals are involved. Please pay special attention to chemical compatibility.