missing translation for 'onlineSavingsMsg'
Learn More

Thermo Scientific™ Nalgene™ Heavy-Duty Rectangular LLDPE Tank with Covers
GREENER_CHOICE

Catalog No. p-4525591
Change view
Click to view available options
Capacity (Metric):
8 L
20 L
30 L
38 L
50 L
60 L
120 L
160 L
Width (Metric):
20 cm
25 cm
30 cm
45 cm
Length (Metric):
20 cm
25 cm
30 cm
45 cm
61 cm
Height (Metric):
20 cm
30 cm
36 cm
45 cm
61 cm
8 product options available for selection
Product selection table with 8 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Capacity (Metric) Width (Metric) Length (Metric) Height (Metric)
14831330H 8 L 20 cm 20 cm 20 cm
14831330J 20 L 25 cm 25 cm 36 cm
14831330A 30 L 30 cm 30 cm 30 cm
14831330B 38 L 30 cm 45 cm 30 cm
14831330K 50 L 30 cm 61 cm 30 cm
14831330C 60 L 30 cm 45 cm 45 cm
14831330D 120 L 45 cm 61 cm 45 cm
14831330R 160 L 45 cm 61 cm 61 cm
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 8 options available.
8 options
Catalog No. 14831330H Supplier Thermo Scientific™ Supplier No. 141000002
Only null left

Versatility at a lower cost than stainless-steel tanks.

Versatility at a lower cost than stainless-steel tanks. Impact- and abrasion-resistant Thermo Scientific™ Nalgene™ Heavy-Duty Cylindrical LLDPE Tanks withstand most acid, alcohols and bases. Offered in sizes from 19 to 208L.

Features:

  • Molded as one piece, no seams
  • Nominal wall thickness is 5/32 in. (3.97mm)
  • Stepped flange at top provides reinforcement and grip for lifting
  • Can be modified with factory-installed spigot
  • Not autoclavable

Note:
Tanks used at elevated temperatures or with high specific-gravity liquids should be externally supported.

Specifications

Type Tank with Cover
Length (English) 8 in.
Material LLDPE
Capacity (English) 2 gal.
Capacity (Metric) 8 L
Length (Metric) 20 cm
Width (English) 8 in.
Width (Metric) 20 cm
Height (English) 8 in.
Height (Metric) 20 cm

Disclaimer to internal research use restriction:
Any restrictions on the purchaser to utilize the product(s) for internal research purposes only does not apply to the product(s) on the web pages associated with this statement.

Caution:
Plastic tanks are generally subject to more severe conditions that plastic labware; exposure is constant, stresses are greater and different classes and concentrations of chemicals are involved. Please pay special attention to chemical compatibility.