missing translation for 'onlineSavingsMsg'
Learn More

Thermo Scientific™ Nalgene™ Acrylic Benchtop Beta Radiation Shield
GREENER_CHOICE

Catalog No. 1429346
Change view
Click to view available options
Height (Metric) Interior:
46 cm
61 cm
2 product options available for selection
Product selection table with 2 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Height (Metric) Interior
1429346 61 cm
1429345 46 cm
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 2 options available.
2 options

WARNING! Radioactive waste should never be stored on the benchtop for long periods of time and should be disposed of properly. Proper handling and storage of isotopes will minimize exposure to radiation. For standards related to exposure, refer to United States Nuclear Regulatory Commission Rules and Regulations, Title 10, Chapter 1, Part 20.

Catalog No. 1429346 Supplier Thermo Scientific™ Supplier No. 67002418

Please call Customer Service at 1-800-234-7437 or send an email to help@thermofisher.com for assistance.

WARNING! Radioactive waste should never be stored on the benchtop for long periods of time and should be disposed of properly. Proper handling and storage of isotopes will minimize exposure to radiation. For standards related to exposure, refer to United States Nuclear Regulatory Commission Rules and Regulations, Title 10, Chapter 1, Part 20.

Protect lab workers with these benchtop radiation shields, specifically designed for use during procedures which require the handling of beta-emitting isotopes.

Protect lab workers with the Thermo Scientific™ Nalgene™ Acrylic Benchtop Beta Radiation Shield, specifically designed for use on the laboratory benchtop during procedures which require the handling of β-emitting isotopes. Made of 3/8 in. (9mm) thick acrylic, shields are transparent and free-standing with an angled top that allows contents of tubes located behind the shield to be viewed from the top. Available in two sizes. Meets OSHA Standard 29CFR Part 1910.1030 for use as protection against bloodborne pathogens.

  • Designed for use on the laboratory benchtop during procedures that require the handling of β-emitting isotopes.
  • Made of 3/8 in. (9mm) thick acrylic — stops β-emitting radioactive isotopes
  • Transparent with an angled top that allows contents of tubes located behind the shield to be viewed from the top
  • 12 in. (305mm) large flat work surface that minimizes the risk of hot spots on the benchtop

Includes:
Radiation labels

Specifications

Description Angled-top, Beta Radiation Shield
Material Acrylic
Depth (English) Interior 12 in.
Depth (Metric) Interior 30 cm
Height (English) Interior 24 in.
Height (Metric) Interior 61 cm
Thickness (English) 0.37 in.
Thickness (Metric) 9 mm
Width (English) Interior 18 in.
Width (Metric) Interior 46 cm
Dimensions 610 x 457 x 305 mm
Certifications/Compliance Both shields meet OSHA Standard 29CFR Part 1910.1030 for use as protection against bloodborne pathogens.
Product Type Benchtop Shield
Show More Show Less