missing translation for 'onlineSavingsMsg'
Learn More
Learn More
SHOWA™ N-DEX™ 9500PF Fluorescent Green Nitrile Gloves
Fluorescent green, powder free nitrile disposable gloves are 11 inches in length and provide high resistance to puncture, tearing, abrasion, and chemical splash.
$17.31 - $18.10
Specifications
| Certifications/Compliance | ASTM F 1671, NFPA 1999, 21 CFR 170-199 |
|---|---|
| Chemotherapeutic Rated | No |
| Applications | Industrial, Laboratory |
| AQL | 1.5 |
| Color | Hi-vis Green |
| Catalog Number | Mfr. No. | Size | Price | Quantity | |||||
|---|---|---|---|---|---|---|---|---|---|
| Catalog Number | Mfr. No. | Size | Price | Quantity | |||||
|
29-635-4041
|
SHOWA™
9500PFM08 |
Medium |
Pack of 50 Each for $18.10
Case of 20 Pack for $330.60
|
|
|||||
|
19-130-3713
|
SHOWA™
9500PFXL |
X-Large |
Pack of 50 Each for $17.31
Case of 20 Pack for $316.00
|
|
|||||
Description
- High visibility fluorescent green color
- Free from common accelerators found in nitrile gloves
- Thicker barrier protection, 5 mil
- Second skin fit and feel
- Rolled cuff
- Smooth finish for tactile sensitivity
- Powder free
Specifications
| ASTM F 1671, NFPA 1999, 21 CFR 170-199 | |
| Industrial, Laboratory | |
| Hi-vis Green | |
| No Texture | |
| 0.12 mm | |
| Nitrile | |
| 0.12 mm | |
| 5 mil | |
| Yes | |
| 11 in. |
| No | |
| 1.5 | |
| Single-use | |
| 5 mil | |
| Yes | |
| 5 mil | |
| Powder Free | |
| 0.12 mm | |
| N-DEX™ 9500PF | |
| 28 cm |