missing translation for 'onlineSavingsMsg'
Learn More
Learn More
SHOWA™ N-DEX™ 9500PF Fluorescent Green Nitrile Gloves
Fluorescent green, powder free nitrile disposable gloves are 11 inches in length and provide high resistance to puncture, tearing, abrasion, and chemical splash.
Supplier: SHOWA™ 9500PFXL
Description
- High visibility fluorescent green color
- Free from common accelerators found in nitrile gloves
- Thicker barrier protection, 5 mil
- Second skin fit and feel
- Rolled cuff
- Smooth finish for tactile sensitivity
- Powder free
Specifications
| ASTM F 1671, NFPA 1999, 21 CFR 170-199 | |
| Industrial, Laboratory | |
| Hi-vis Green | |
| No Texture | |
| 0.12 mm | |
| Nitrile | |
| 0.12 mm | |
| X-Large | |
| 0.12 mm | |
| 9500PFXL | |
| 11 in. |
| No | |
| 1.5 | |
| Single-use | |
| 5 mil | |
| Yes | |
| 5 mil | |
| Powder Free | |
| 5 mil | |
| Yes | |
| N-DEX™ 9500PF | |
| 28 cm |