missing translation for 'onlineSavingsMsg'
Learn More

SHOWA™ N-DEX™ 9500PF Fluorescent Green Nitrile Gloves

Fluorescent green, powder free nitrile disposable gloves are 11 inches in length and provide high resistance to puncture, tearing, abrasion, and chemical splash.

Supplier:  SHOWA™ 9500PFM08

 View more versions of this product

Catalog No. 29-635-4041



Only null left
Explore available promotions

Description

Description

  • High visibility fluorescent green color
  • Free from common accelerators found in nitrile gloves
  • Thicker barrier protection, 5 mil
  • Second skin fit and feel
  • Rolled cuff
  • Smooth finish for tactile sensitivity
  • Powder free
Specifications

Specifications

ASTM F 1671, NFPA 1999, 21 CFR 170-199
Industrial, Laboratory
Hi-vis Green
No Texture
0.12 mm
Nitrile
0.12 mm
Medium
0.12 mm
9500PFMD
11 in.
No
1.5
Single-use
5 mil
Yes
5 mil
Powder Free
5 mil
Yes
N-DEX™ 9500PF
28 cm
Product Suggestions

Product Suggestions

Videos
SDS
Documents

Documents

Promotions

Promotions