missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Mystaire™ MY Model PCR Prep Station Class 100 Enclosure
Compact laminar flow enclosures from Mystaire™ reduce the risk of sample contamination while performing PCR.
$6,393.81 - $11,709.15
Specifications
| Product Type | PCR Prep Station |
|---|---|
| Lighting Type | Fluorescent, UV |
| Material | Polycarbonate |
| Air Velocity | 60 LFM |
| Height (English) | 30 in. |
| Catalog Number | Mfr. No. | Includes | Width (English) | Noise Level | Weight (English) | Price | Quantity & Availability | ||
|---|---|---|---|---|---|---|---|---|---|
| Catalog Number | Mfr. No. | Includes | Width (English) | Noise Level | Weight (English) | Price | Quantity & Availability | ||
|
15338366
|
Mystaire™
MY PCR32 |
MY-PRELF Prefilter, MY-HEPA Filter | 32 in. | <49 dBA | 70 lb. |
Each for $7,785.23
|
|
||
|
15338365
|
Mystaire™
MY PCR24 |
MY-PRE2 Prefilters, MY-HEPA18 Filter | 24 in. | <45 dBA | 55 lb. |
Each for $6,393.81
|
|
||
|
15338960
|
Mystaire™
MYPCR48 |
MY-PRE7 Prefilter, MY-HEPA18 Filter | 48 in. | <56 dBA | 95 lb. |
N/A
|
N/A | ||
| Please call Customer Service at 1-800-234-7437 or send an email to help@thermofisher.com for assistance. | |||||||||
Description
Built-in 254 nanometer shortwave lamp effectively decontaminates the work area between amplifications. Included safety interlocks prevent operator exposure to potentially harmful UV radiation.
- Offers class 100 vertical laminar flow air with 15-minute UV light timer
- Constructed of clear, polycarbonate with chemically impervious polypropylene work surface
- Features a shelf stand with built-in four-position pipet holder
- Optional electrical cord access port allows 110V or 220V AC
- Nominal depth of 24 in. (61 cm)
Specifications
| PCR Prep Station | |
| Polycarbonate | |
| 30 in. | |
| 254 mm | |
| 610 mm | |
| 508 mm |
| Fluorescent, UV | |
| 60 LFM | |
| 762 mm | |
| 24 in. | |
| 110/220 V |