missing translation for 'onlineSavingsMsg'
Learn More

Mystaire™ MY Model PCR Prep Station Class 100 Enclosure

Catalog No. 15338365
Change view
Click to view available options
Includes:
MY-PRE2 Prefilters, MY-HEPA18 Filter
MY-PRE7 Prefilter, MY-HEPA18 Filter
MY-PRELF Prefilter, MY-HEPA Filter
Width (English):
24 in.
32 in.
48 in.
Noise Level:
<45 dBA
<49 dBA
<56 dBA
Weight (English):
55 lb.
70 lb.
95 lb.
3 product options available for selection
Product selection table with 3 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Includes Width (English) Noise Level Weight (English)
15338365 MY-PRE2 Prefilters, MY-HEPA18 Filter 24 in. <45 dBA 55 lb.
15338366 MY-PRELF Prefilter, MY-HEPA Filter 32 in. <49 dBA 70 lb.
15338960 MY-PRE7 Prefilter, MY-HEPA18 Filter 48 in. <56 dBA 95 lb.
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 3 options available.
3 options
Catalog No. 15338365 Supplier Mystaire™ Supplier No. MY PCR24

Compact laminar flow enclosures from Mystaire™ reduce the risk of sample contamination while performing PCR.

Built-in 254 nanometer shortwave lamp effectively decontaminates the work area between amplifications. Included safety interlocks prevent operator exposure to potentially harmful UV radiation.

  • Offers class 100 vertical laminar flow air with 15-minute UV light timer
  • Constructed of clear, polycarbonate with chemically impervious polypropylene work surface
  • Features a shelf stand with built-in four-position pipet holder
  • Optional electrical cord access port allows 110V or 220V AC
  • Nominal depth of 24 in. (61 cm)

Specifications

Product Type PCR Prep Station
Lighting Type Fluorescent, UV
Material Polycarbonate
Air Velocity 60 LFM
Depth (English) 23 in.
Depth (Metric) 610 mm
Dimensions (D x W x H) 23 x 23 x 18 in. (584 x 584 x 457 mm)
Height (English) 30 in.
Height (Metric) 762 mm
Height (Metric) Sash Opening 254 mm
Includes MY-PRE2 Prefilters, MY-HEPA18 Filter
Length (English) 24 in.
Length (Metric) 610 mm
Noise Level <45 dBA
Voltage 110/220 V
Wattage 200 W
Weight (English) 55 lb.
Weight (Metric) 25 kg
Width (English) 24 in.
Width (Metric) 508 mm
Show More Show Less