missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Gilson™ Multi-Channel PIPETMAN™ M Connected Trade-In PROMO
Send in your used or broken pipettes and save on select Gilson models. All used brands and models qualify and a pre-postage bag will be included with the order. Refurbished pipettes will be donated to Seeding Labs, who distributes to labs and universities around the world who need it most.
$2,883.88
Specifications
| Compatible Tips | Universal |
|---|---|
| For Use With | Pipette Tip, TRACKMAN Connected |
| Material | Polypropylene |
| Type | Pipette |
| For Use With (Equipment) | Pipette Tips, TRACKMAN™ Connected |
| Catalog Number | Mfr. No. | Volume (Metric) | Number of Channels | Price | Quantity & Availability | ||||
|---|---|---|---|---|---|---|---|---|---|
| Catalog Number | Mfr. No. | Volume (Metric) | Number of Channels | Price | Quantity & Availability | ||||
|
F81053TG
|
Gilson™
F81053T |
10 to 100 μL | 12 |
Each of 10 for $2,883.88
|
|
||||
|
F81055TG
|
Gilson™
F81055T |
20 to 200 μL | 12 |
Each of 10 for $2,883.88
|
|
||||
Description
- Allows accurate and precise pipetting
- The motorized piston allows for high pipetting reproducibility and accuracy in all modes
- Associated with TRACKMAN™ Connected and its PipettePilot™ application, PIPETMAN™ M Connected reduces the risk of human error by transferring verifiable pipetting parameters and commands in the pipette
- Increased functionality
- The intuitive interface has five pipetting modes for a large number of applications: pipette, repetitive, mix, reverse, and custom
- Create and transfer up to 10 custom protocols from PIPETMAN™ M Connected Software into your pipette
- Bluetooth™ connection enables communication with TRACKMAN™ Connected and helps guide you through your protocol telling you where, when, and how much to pipette with real-time interactions
- Simple and comfortable to use
- Aspirate and dispense with one click of the push button and eject tips with ease
- The lightweight and ergonomic design rests comfortably in your hand for maximum pipetting comfort
Specifications
| Universal | |
| Polypropylene | |
| Pipette Tips, TRACKMAN™ Connected |
| Pipette Tip, TRACKMAN Connected | |
| Pipette | |
| 3.7 V and 420 mAh (1.55 Wh) |