missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Gilson™ PIPETMAN™ M Multi-Channel

PIPETMAN™ M Multi-Channel is a Bluetooth™-enabled electronic pipette that offers accuracy and precision in both standard and repetitive pipetting modes.
Supplier: Gilson™ F81049
Description
- Allows accurate and precise pipetting
- The motorized piston allows for high pipetting reproducibility and accuracy in all modes
- Associated with TRACKMAN™ Connected and its PipettePilot™ application, PIPETMAN™ M Connected reduces the risk of human error by transferring verifiable pipetting parameters and commands in the pipette
- Increased functionality
- The intuitive interface has five pipetting modes for a large number of applications: pipette, repetitive, mix, reverse, and custom
- Create and transfer up to 10 custom protocols from PIPETMAN™ M Connected Software into your pipette
- Bluetooth™ connection enables communication with TRACKMAN™ Connected and helps guide you through your protocol telling you where, when, and how much to pipette with real-time interactions
- Simple and comfortable to use
- Aspirate and dispense with one click of the push button and eject tips with ease
- The lightweight and ergonomic design rests comfortably in your hand for maximum pipetting comfort
Chemical Identifiers
| Universal | |
| Autoclavable | |
| Pipette Tip, TRACKMAN™ Connected | |
| Polypropylene | |
| Yes | |
| Pipette | |
| 1 | |
| 15.75 in. | |
| 5.9 in. | |
| 2.16 in. | |
| 3.7 V and 420 mAh (1.55 Wh) |
| No | |
| Reusable | |
| Ergonomic | |
| Pipetman M | |
| Non-sterile | |
| Pipette Tips, TRACKMAN™ Connected | |
| 1 Year | |
| 32.4 cm | |
| 15 cm | |
| 5.5 cm | |
| Certified Quality |
Specifications
| Universal | |
| Autoclavable | |
| Reusable | |
| Ergonomic | |
| P12X10M BT | |
| Pipetman M | |
| Non-sterile | |
| 0.5 to 10 μL | |
| 1 | |
| 15.75 in. | |
| 5.9 in. | |
| 2.16 in. | |
| 3.7 V and 420 mAh (1.55 Wh) |
| No | |
| Red | |
| Pipette Tip, TRACKMAN™ Connected | |
| Polypropylene | |
| 12 | |
| Yes | |
| Pipette | |
| Pipette Tips, TRACKMAN™ Connected | |
| 1 Year | |
| 32.4 cm | |
| 15 cm | |
| 5.5 cm | |
| Certified Quality |