missing translation for 'onlineSavingsMsg'
Learn More

Gilson™ PIPETMAN™ M Multi-Channel
GREENER_CHOICE

Catalog No. p-7161873
Change view
Click to view available options
Number of Channels:
12
8
Volume (Metric):
0.5 to 10 μL
1 to 20 μL
10 to 100 μL
10 to 300 μL
20 to 200 μL
50 to 1200 μL
12 product options available for selection
Product selection table with 12 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Number of Channels Volume (Metric)
F81048G 8 0.5 to 10 μL
F81049G 12 0.5 to 10 μL
F81050G 8 1 to 20 μL
F81051G 12 1 to 20 μL
F81052G 8 10 to 100 μL
F81053G 12 10 to 100 μL
F81054G 8 20 to 200 μL
F81055G 12 20 to 200 μL
F81056G 8 10 to 300 μL
F81057G 12 10 to 300 μL
F81058G 8 50 to 1200 μL
F81059G 12 50 to 1200 μL
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 12 options available.
12 options
Catalog No. F81048G Supplier Gilson™ Supplier No. F81048
Only null left

PIPETMAN™ M Multi-Channel is a Bluetooth™-enabled electronic pipette that offers accuracy and precision in both standard and repetitive pipetting modes.

  • Allows accurate and precise pipetting
  • The motorized piston allows for high pipetting reproducibility and accuracy in all modes
  • Associated with TRACKMAN™ Connected and its PipettePilot™ application, PIPETMAN™ M Connected reduces the risk of human error by transferring verifiable pipetting parameters and commands in the pipette
  • Increased functionality
  • The intuitive interface has five pipetting modes for a large number of applications: pipette, repetitive, mix, reverse, and custom
  • Create and transfer up to 10 custom protocols from PIPETMAN™ M Connected Software into your pipette
  • Bluetooth™ connection enables communication with TRACKMAN™ Connected and helps guide you through your protocol telling you where, when, and how much to pipette with real-time interactions
  • Simple and comfortable to use
  • Aspirate and dispense with one click of the push button and eject tips with ease
  • The lightweight and ergonomic design rests comfortably in your hand for maximum pipetting comfort

Specifications

Compatible Tips Universal
Adjustable Tip Spacing No
Autoclavable Autoclavable
Color Red
Disposable Reusable
For Use With Pipette Tip, TRACKMAN™ Connected
Grip Type Ergonomic
Material Polypropylene
Model P8x10M BT
Number of Channels 8
Product Line Pipetman M
Programmability Yes
Sterility Non-sterile
Type Pipette
Volume (Metric) 0.5 to 10 μL
For Use With (Equipment) Pipette Tips, TRACKMAN™ Connected
Quantity 1
Warranty 1 Year
Length (English) 15.75 in.
Length (Metric) 32.4 cm
Width (English) 5.9 in.
Width (Metric) 15 cm
Height (English) 2.16 in.
Height (Metric) 5.5 cm
Electrical Requirements 3.7 V and 420 mAh (1.55 Wh)
Fit for Purpose Certified Quality
Show More Show Less