missing translation for 'onlineSavingsMsg'
Learn More
Learn More
MP Biomedicals™ TeenPrep™ Lysing Matrix Z, 15 mL Tubes
Lysing Matrix Z contains 2.0 mm diameter yttria-stabilized zirconium oxide beads and is used to grind soft animal and plant tissues and insects.
$70.31 - $699.67
Specifications
| Bead Type | Yttria-stabilized Zirconium Oxide |
|---|---|
| Sample Type | Animal Tissues, Plants, Insects |
| For Use With (Application) | Nucleic Acid Isolation and Purification, Homogenization |
| Matrix | Lysing Matrix Z |
| Catalog Number | Mfr. No. | Quantity | Price | Quantity | |||||
|---|---|---|---|---|---|---|---|---|---|
| Catalog Number | Mfr. No. | Quantity | Price | Quantity | |||||
|
MP116978005
|
MP Biomedicals™
116978005 |
5 x 15 mL Tubes |
Each for $70.31
|
|
|||||
|
MP116978025
|
MP Biomedicals™
116978025 |
25 x 15 mL Tubes |
Each for $418.92
|
|
|||||
|
MP116978050
|
MP Biomedicals™
116978050 |
50 x 15 mL Tubes |
Each for $699.67
|
|
|||||
Description
Lysing Matrix Z tubes can be used with FastPrep instruments or similar bead beaters. They are ideal for lysis of animal and plant tissue and whole insects. Lysing Matrix Z is an alternative to the very aggressive Lysing Matrix A for applications such as RNA and protein isolation from very tough tissue.
- Tube size: 15 mL
- Samples types: Animal tissue, plant tissue, tough stems, roots, seeds, whole insects
- Matrix composition: 2 mm diameter yttria-stabilized zirconium oxide beads
Specifications
| Yttria-stabilized Zirconium Oxide | |
| Animal Tissues, Plants, Insects | |
| Nucleic Acid Isolation and Purification, Homogenization | |
| Lysing Matrix Z |