Learn More
MP Biomedicals™ TallPrep™ Lysing Matrix Z, 4.5 mL Tubes
TallPrep™ Lysing Matrix Z contains 2.0 mm diameter yttria-stabilized zirconium oxide beads and is used to grind soft animal and plant tissues and insects.
$957.94 - $957.94
Specifications
| Bead Type | Yttria-stabilized Zirconium Oxide |
|---|---|
| Content And Storage | Room Temperature |
| Description | Sample: Plants, Animal Tissues, Wood, Seeds, Soil, Clay, Bacteria, Insects, Ancient and Dried Samples |
| Sample Type | Animal Tissues, Plants, Insects |
| For Use With (Equipment) | FastPrep instruments or other bead beaters |
| Catalog Number | Mfr. No. | Quantity | Price | Quantity | |||||
|---|---|---|---|---|---|---|---|---|---|
| Catalog Number | Mfr. No. | Quantity | Price | Quantity | |||||
|
MP116985100
|
MP Biomedicals™
116985100 |
100 x 4.5 mL |
Each for $957.94
|
|
|||||
Description
TallPrep™ Lysing Matrix Z can be used with FastPrep instruments or similar bead beaters. They are ideal for lysis of animal and plant tissue and whole insects. Lysing Matrix Z is an alternative to the very aggressive Lysing Matrix A for applications such as RNA and protein isolation from very tough tissue.
- Tube size: 4.5 mL
- Samples types: Animal tissue, plant tissue, tough stems, roots, seeds, whole insects
- Matrix composition: 2 mm diameter yttria-stabilized zirconium oxide beads
Specifications
| Yttria-stabilized Zirconium Oxide | |
| Sample: Plants, Animal Tissues, Wood, Seeds, Soil, Clay, Bacteria, Insects, Ancient and Dried Samples | |
| FastPrep instruments or other bead beaters | |
| Lysing Matrix Z | |
| Up to 0.5 g per prep |
| Room Temperature | |
| Animal Tissues, Plants, Insects | |
| Nucleic Acid Isolation and Purification, Homogenization | |
| Lysing Matrix Z |
Unless specified otherwise, MP Biomedical's products are for research or further manufacturing use only, not for direct human use.