missing translation for 'onlineSavingsMsg'
Learn More

MP Biomedicals™ Lysing Matrix Z, 96-Well Rack

Lysing Matrix Z, 96-Well Rack contains 2 mm diameter yttria-stabilized zirconium oxide beads for lysis of soft animal and plant tissues and insects.

$473.38 - $473.38

Specifications

Bead Type Yttria-stabilized Zirconium Oxide
Capacity 1.2 mL
Sample Type Animal Tissues, Plants, Insects
For Use With (Equipment) FastPrep-96
For Use With (Application) Nucleic Acid Isolation, Homogenization
View More Specs

Products 1
Catalog Number Mfr. No. Quantity Price Quantity  
Catalog Number Mfr. No. Quantity Price Quantity  
MP116961001
View Documents
MP Biomedicals™
116961001
1 Ea.
Each for $473.38
Only null left
 
Description

Description

  • Each 96 deep well rack comes with 1.2 mL cluster-strip tube and cap assemblies.
  • Each tube is pre-filled with 2.0 mm diameter Yttria-Stabilized Zirconium Oxide beads.
  • Y2O3 + ZrO2 has high density and has extremely high hardness making this matrix ideal for cracking of very tough cell walls, while it's smooth surface minimizes shearing.
  • Lysing Matrix Z is used primarily for lysis of animal and plant tissue, tougher stems, roots and seeds, and whole insects.
  • Matrix Z is an alternative to the very agressive Matrix A because it's lower shear rate minimizes degradation in applications such as RNA and Protein isolation from very tough tissue.
Specifications

Specifications

Yttria-stabilized Zirconium Oxide
Animal Tissues, Plants, Insects
Nucleic Acid Isolation, Homogenization
96
1.2 mL
FastPrep-96
1.2 mL Cluster-strip Tube and Cap Assemblies Pre-filled with Beads
Videos
SDS
Documents

Documents

Unless specified otherwise, MP Biomedical's products are for research or further manufacturing use only, not for direct human use.