missing translation for 'onlineSavingsMsg'
Learn More

MP Biomedicals™ Lysing Matrix Y, 2 mL Tubes

Catalog No. MP116960100
Change view
Click to view available options
Quantity:
50 x 2 mL
5 x 15 mL
100 x 2 mL
25 x 15 mL
500 x 2 mL
50 x 15 mL
6 product options available for selection
Product selection table with 6 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Quantity
MP116960100 100 x 2 mL
MP116960050 50 x 2 mL
MP116960500 500 x 2 mL
MP116975005 5 x 15 mL
MP116975025 25 x 15 mL
MP116975050 50 x 15 mL
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 6 options available.
6 options
Catalog No. MP116960100 Supplier MP Biomedicals™ Supplier No. 116960100
Only null left

Lysing Matrix Y Tubes contain 0.5 mm diameter yttria-stabilized zirconium oxide beads and are used to lyse yeast, fungi and algae.

Lysing Matrix Y tubes can be used with FastPrep instruments or similar bead beaters. The yttria-stabilized zirconium oxide beads have a high density and hardness for cracking tough cell walls, yet a smooth surface for minimizing shearing.

  • Tube size: 2 mL
  • Samples types: Gram (+/-) bacteria, fungal tissue and spores, yeast, molds, filamentous algae and biofilms
  • Matrix composition: 0.5 mm diameter yttria-stabilized zirconium oxide beads

Specifications

Bead Type Yttria-stabilized Zirconium Oxide
Sample Type Yeast, Fungi, Algae
DNase Dnase-free
For Use With (Equipment) FastPrep instruments or other bead beaters
For Use With (Application) Nucleic Acid Isolation and Purification, Homogenization
Matrix Lysing Matrix Y
Quantity 100 x 2 mL
RNase RNase-free

Unless specified otherwise, MP Biomedical's products are for research or further manufacturing use only, not for direct human use.