missing translation for 'onlineSavingsMsg'
Learn More
Learn More
MP Biomedicals™ Lysing Matrix Y, 2 mL Tubes
Description
Lysing Matrix Y tubes can be used with FastPrep instruments or similar bead beaters. The yttria-stabilized zirconium oxide beads have a high density and hardness for cracking tough cell walls, yet a smooth surface for minimizing shearing.
- Tube size: 2 mL
- Samples types: Gram (+/-) bacteria, fungal tissue and spores, yeast, molds, filamentous algae and biofilms
- Matrix composition: 0.5 mm diameter yttria-stabilized zirconium oxide beads
Specifications
Specifications
| Bead Type | Yttria-stabilized Zirconium Oxide |
| Isolation Technology | Mechanical Disruption |
| Sample Type | Yeast, Fungi, Algae |
| For Use With (Equipment) | FastPrep instruments or other bead beaters |
| For Use With (Application) | Nucleic Acid Isolation and Purification, Homogenization |
| Matrix | Lysing Matrix Y |
| Product Type | Lysing Matrix |
| Quantity | 50 x 2 mL |
Unless specified otherwise, MP Biomedical's products are for research or further manufacturing use only, not for direct human use.