missing translation for 'onlineSavingsMsg'
Learn More

MP Biomedicals™ Lysing Matrix K

Lysing Matrix K contains 0.8 mm zirconium silicate beads.

Supplier:  MP Biomedicals™ 116920100

 View more versions of this product

Catalog No. MP116920100


Only null left
Explore available promotions

Description

Description

Zirconium oxide has very high density and high tensile strength and hardness, and is effective at breaking very tough and hard samples. The small spheres are also effective in breaking fungal spores, cysts, and yeast polysaccharide capsules.
  • 0.8 mm zirconium silicate beads in an impact-resistant 2 mL tube
  • Molecules enriched: DNA, RNA, protein and other small molecules
  • Sample types: Ancient and dried samples, bone, fixed samples, animal tissues
  • Average size: 0.8 to 1.0 mm
  • Hardness: Mohs 7.0
  • Applications: Nucleic acid isolation and purification
Specifications

Specifications

Zirconium silicate
Bone, Spores, Animal Tissues, Fixed Samples, Ancient and Dried Samples
Nucleic Acid isolation and purification
100 x 2 mL Tubes
2 mL
Dnase-free
Lysing matrix K
RNase-free
Product Suggestions

Product Suggestions

Videos
SDS
Documents

Documents

Promotions

Promotions

Unless specified otherwise, for research or further manufacturing use only, not for direct human use.