missing translation for 'onlineSavingsMsg'
Learn More
Learn More
MP Biomedicals™ Lysing Matrix K
Lysing Matrix K contains 0.8 mm zirconium silicate beads.
Supplier: MP Biomedicals™ 116920050
Description
Zirconium oxide has very high density and high tensile strength and hardness, and is effective at breaking very tough and hard samples. The small spheres are also effective in breaking fungal spores, cysts, and yeast polysaccharide capsules.- 0.8 mm zirconium silicate beads in an impact-resistant 2 mL tube
- Molecules enriched: DNA, RNA, protein and other small molecules
- Sample types: Ancient and dried samples, bone, fixed samples, animal tissues
- Average size: 0.8 to 1.0 mm
- Hardness: Mohs 7.0
- Applications: Nucleic acid isolation and purification
Specifications
| Zirconium silicate | |
| Bone, Spores, Animal Tissues, Fixed Samples, Ancient and Dried Samples | |
| Nucleic Acid isolation and purification | |
| 50 x 2 mL Tubes |
| 2 mL | |
| Dnase-free | |
| Lysing matrix K | |
| RNase-free |
Unless specified otherwise, for research or further manufacturing use only, not for direct human use.