missing translation for 'onlineSavingsMsg'
Learn More

MP Biomedicals™ Lysing Matrix J

Lysing Matrix J used for nucleic acid isolation and purification.

Supplier:  MP Biomedicals™ 116919050

 View more versions of this product

Catalog No. MP116919050

Only null left
Explore available promotions

Description

Description

  • Average size: Yellow zirconium oxide beads, Vickers 900 to 1000, aluminum oxide, Knoop 2000 and Mohs 9
  • Material construction: Matrix J, contains 2 mm yellow zirconia beads and 1.6 mm aluminum oxide granules
  • Sample type: Plants, animal tissue, bacteria (gram +/-), mold, fungi, coral emulsions and fixed samples
  • Instrument compatibility: FastPrep-24, FastPrep 120, FastPrep-96
  • Specific gravity: Yellow zirconium oxide beads, 5.5; Aluminum oxide 3.95
  • Tube compatibility: 2 mL
  • Matrix type: J
Specifications

Specifications

Yellow Zirconium Oxide, Aluminum Oxide
Bacteria (Gram +/-), Animal Tissues, Fungi, Plants, Fixed Samples, Coral Emulsions, Mold
Nucleic Acid isolation and purification
50 x 2 mL Tubes
2 mL
Dnase-free
Lysing matrix J
RNase-free
Product Suggestions

Product Suggestions

Videos
SDS
Documents

Documents

Promotions

Promotions

Unless specified otherwise, for research or further manufacturing use only, not for direct human use.