missing translation for 'onlineSavingsMsg'
Learn More

MP Biomedicals™ Lysing Matrix H

Catalog No. MP116917050
Change view
Click to view available options
Quantity:
100 x 2 mL Tubes
50 x 2 mL Tubes
500 x 2 mL Tubes
3 product options available for selection
Product selection table with 3 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Quantity
MP116917050 50 x 2 mL Tubes
MP116917100 100 x 2 mL Tubes
116917500 500 x 2 mL Tubes
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 3 options available.
3 options
Catalog No. MP116917050 Supplier MP Biomedicals™ Supplier No. 116917050

Lysing Matrix H used to isolate RNA and Proteins from bacterial aggregates, biofilms, and whole insects.

  • Impact-resistant 2 mL tube contains 2 mm glass beads and 2 mm yellow zirconium oxide beads
  • With yellow caps
  • Specific Gravity: Glass Beads, 2 mm; Yellow Zirconium Oxide Beads, 5.5
  • Applications: Nucleic Acid Isolation and Purification

Specifications

Bead Type Glass; Yellow Zirconium Oxide
Capacity 2 mL
Sample Type Seeds, Animal Tissues, Plants, Soil, Bacteria, Ancient and Dried Samples, Clay, Wood
DNase Dnase-free
For Use With (Application) Nucleic Acid isolation and purification
Matrix Lysing matrix H
Quantity 50 x 2 mL Tubes
RNase RNase-free

Unless specified otherwise, for research or further manufacturing use only, not for direct human use.