missing translation for 'onlineSavingsMsg'
Learn More

MP Biomedicals™ Lysing Matrix E, 2 mL Tubes

Catalog No. MP116914050
Change view
Click to view available options
Quantity:
100 x 2 mL Tubes
50 x 2 mL Tubes
500 x 2 mL Tubes
3 product options available for selection
Product selection table with 3 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Quantity
MP116914050 50 x 2 mL Tubes
MP116914100 100 x 2 mL Tubes
MP116914500 500 x 2 mL Tubes
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 3 options available.
3 options
Catalog No. MP116914050 Supplier MP Biomedicals™ Supplier No. 116914050

Please call Customer Service at 1-800-234-7437 or send an email to help@thermofisher.com for assistance.

Lysing Matrix E contains 1.4 mm ceramic spheres, 0.1 mm silica spheres, and one 4 mm glass bead. Used to grind soil and other enviromental samples.

Lysing Matrix E, 2 mL Tubes can be used with FastPrep instruments or similar bead beater. They are effective in lysing soil and environmental samples, as well as mixed samples such as microbe-infected tissue. They can also be used in RNA extraction from tumors and other difficult tissues.

  • Tube Size: 2 mL
  • Sample Types: Soil, sediment, wastewater, feces, sludge, compost, rhizosphere, tumors
  • Matrix Composition: Lysing Matrix E contains 1.4 mm ceramic spheres, 0.1 mm silica spheres, and one 4 mm glass bead

Specifications

Bead Type 1.4 mm Ceramic Spheres, 0.1 mm Silica Spheres, one 4 mm Glass Bead
Content And Storage Store at Room Temperature.
Format Tube
Sample Type Soil, Environmental, Feces
DNase Dnase-free
For Use With (Equipment) FastPrep instruments or other bead beaters
For Use With (Application) Nucleic Acid Isolation and Purification, Homogenization
Matrix Lysing Matrix E
Product Type Lysing Matrix
Quantity 50 x 2 mL Tubes
RNase Rnase-free
Sample Volume Up to 500 mg per prep
Show More Show Less

Unless specified otherwise, MP Biomedical's products are for research or further manufacturing use only, not for direct human use.