missing translation for 'onlineSavingsMsg'
Learn More
Learn More
MP Biomedicals™ TeenPrep™ Lysing Matrix D Tubes
Description
Lysing Matrix D, 96-tube rack comes with 1.2 mL cluster-strip tube and cap assemblies. Each tube is pre-filled with 1.4 mm zirconium-silicate spheres and will not bind nucleic acids. Use with FastPrep-96 instrument or similar bead beater.
- Tube size: 96-tube rack
- Sample Types: Soft tissues such as brain, liver, kidney, lung and spleen; plant tissues such as leaves, roots and fruits; cultured cells; whole insects; nematodes
- Matrix Composition: 1.4 mm zirconium-silicate spheres
Specifications
Specifications
| Bead Type | 1.4 mm Zirconium-silicate Spheres |
| Isolation Technology | Mechanical Disruption |
| Sample Type | Animal Tissues, Plants, Cultured Cells, Insects, Worms |
| DNase | Dnase-free |
| For Use With (Equipment) | FastPrep-96 or similar bead beater |
| For Use With (Application) | Nucleic Acid Isolation and Purification, Homogenization |
| Includes | 1.2 mL Cluster-strip Tube and Cap Assemblies |
| Matrix | Lysing Matrix D |
| Product Type | Lysing Matrix |
| Quantity | 1 x 96-Well Plate |
| Show More |
Unless specified otherwise, MP Biomedical's products are for research or further manufacturing use only, not for direct human use.