missing translation for 'onlineSavingsMsg'
Learn More

MP Biomedicals™ TeenPrep™ Lysing Matrix D Tubes

TeenPrep™ Lysing Matrix D Tubes contain 1.4 mm zirconium-silicate spheres and are used to grind soft animal and plant tissues, cultured cells and insects/worms.

Supplier:  MP Biomedicals™ 116913500

 View more versions of this product

Catalog No. MP116913500


Only null left

Description

Description

Lysing Matrix D, 2 mL tubes can be used with FastPrep instruments or similar bead beater. The grinding matrix is chemically inert and will not bind nucleic acids.

  • Tube size: 2 mL
  • Sample Types: Soft tissues such as brain, liver, kidney, lung and spleen; plant tissues such as leaves, roots and fruits; cultured cells; whole insects; nematodes
  • Matrix Composition: 1.4 mm zirconium-silicate spheres
Specifications

Chemical Identifiers

1.4 mm Zirconium-silicate Spheres
Dnase-free
Lysing Matrix D
Animal Tissues, Plants, Cultured Cells, Insects, Worms
Nucleic Acid Isolation and Purification, Homogenization
Rnase-free

Specifications

1.4 mm Zirconium-silicate Spheres
Dnase-free
Nucleic Acid Isolation and Purification, Homogenization
500 x 2 mL Tubes
≤200 mg tissue (fresh, frozen, dried, etc.), ≤200 μL of cells suspended in water or isotonic saline solution, ≤100 mg wet weight of tissue culture cells grown in suspension, ≤107 mammalian cells
Animal Tissues, Plants, Cultured Cells, Insects, Worms
FastPrep instruments or other bead beaters
Lysing Matrix D
Rnase-free
Product Suggestions

Product Suggestions

Videos
SDS
Documents

Documents

Promotions

Promotions

Unless specified otherwise, MP Biomedical's products are for research or further manufacturing use only, not for direct human use.