missing translation for 'onlineSavingsMsg'
Learn More

MP Biomedicals™ Lysing Matrix C, 2 mL Tubes

Lysing Matrix C contains 1 mm silica spheres for lysis of yeast and fungi as well as molds, spores and filamentous algae.

Supplier:  MP Biomedicals™ 116912500

 View more versions of this product

Catalog No. MP116912500


Only null left

Description

Description

Lysing Matrix C contains 1 mm silica spheres and can be used with FastPrep instruments or similar bead beater.

  • Tube Size: 2 mL
  • Sample Type: Yeast, fungi, mold, spores and filamentous algae
  • Bead Type: 1 mm silica spheres
Specifications

Specifications

Silica Spheres
Yeast, Fungi, Algae
FastPrep instruments or other bead beaters
Lysing Matrix C
Rnase-free
Store at Room Temperature.
Dnase-free
Nucleic Acid Isolation and Purification, Homogenization
500 x 2 mL Tubes
Product Suggestions

Product Suggestions

Videos
SDS
Documents

Documents

Promotions

Promotions

Unless specified otherwise, MP Biomedical's products are for research or further manufacturing use only, not for direct human use.