missing translation for 'onlineSavingsMsg'
Learn More

MP Biomedicals™ TeenPrep™ Lysing Matrix B, 15 mL Tubes

Catalog No. MP116931025
Change view
Click to view available options
Quantity:
25 x 15 mL Tubes
50 x 15 mL Tubes
2 product options available for selection
Product selection table with 2 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Quantity
MP116931025 25 x 15 mL Tubes
MP116931050 50 x 15 mL Tubes
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 2 options available.
2 options
Catalog No. MP116931025 Supplier MP Biomedicals™ Supplier No. 116931025
Only null left

TeenPrep™ Lysing Matrix B, 15 mL Tubes contains 0.1 mm silica spheres and is used to lyse bacteria and spores.

Lsying Matrix B, 15 mL can be used with FastPrep instruments or similar bead beater. The grinding matrix is chemically inert and will not bind nucleic acids. Can also be used as an additive for disruption by sonication.

  • Tube Size: 15 mL
  • Sample Type: Bacteria, Spores
  • Molecule to be Enriched: DNA, RNA, Proteins, other small molecules
  • Contains 0.1 mm silica spheres
  • Sample Type: Bacteria, Spores
  • Molecule to be Enriched: DNA, RNA, Proteins, other small molecules
  • Contains 0.1 mm silica spheres

Specifications

Bead Type Silica
Content And Storage Room Temperature
Sample Type Bacteria, Fungi, Soil, Animal Tissues
DNase Dnase-free
For Use With (Equipment) FastPrep instruments or other bead beaters
For Use With (Application) Nucleic Acid Isolation and Purification, Homogenization
Matrix Lysing Matrix B
Quantity 25 x 15 mL Tubes
RNase Rnase-free
Starting Material Amount Up to 2 g per prep

Unless specified otherwise, MP Biomedical's products are for research or further manufacturing use only, not for direct human use.