missing translation for 'onlineSavingsMsg'
Learn More
Learn More
MP Biomedicals™ Lysing Matrix A, 96-Tube Racks
Lysing Matrix A is used to grind animal and plant tissues, insects, nematodes and lyse bacteria, yeast, fungi, algae. For use on FastPrep™ instruments or any bead beater.
Supplier: MP Biomedicals™ 116980010
Description
- Product Overview: Lysing Matrix A 96-Well Rack comes with 1.2 mL cluster-strip tube and cap assemblies. Each tube is pre-filled with garnet matrix and one 4 mm glass grinding sphere.
- Applications: Lysing Matrix A is used for all sample types, except soil, for the subsequent isolation of genomic DNA and proteins.
- Sample Type: Bone, Heart, Lung, Seeds, Skeletal Muscle, Spores, Feces, Food, Fungi, Plants, Roots, Soil, Wastewater, Yeast, Sludge, Animal Tissue, Bacteria (Gram (+/-), Fixed Samples, Hair, Tooth, Tumor
- Sample Volume: ≤50 mg per prep
Spécifications
| Garnet Matrix and 4 mm Glass Grinding Sphere | |
| Dnase-free | |
| Nucleic Acid Isolation and Purification, Homogenization | |
| 96 | |
| RNase-free |
| Animal Tissues, Plants, Insects, Worms, Bacteria, Yeast, Fungi, Algae | |
| FastPrep-96 | |
| Lysing Matrix A | |
| 10 Pk. |
Unless specified otherwise, MP Biomedical's products are for research or further manufacturing use only, not for direct human use.