missing translation for 'onlineSavingsMsg'
Learn More
Learn More
MP Biomedicals™ Glycerol, 80% Sterile Solution
Excellent for freezing bacterial and yeast strains
$129.19 - $230.60
Specifications
| Content And Storage | 15° to 30°C |
|---|---|
| Product Type | Glycerol |
| Sterility | Sterile |
| Catalog Number | Mfr. No. | Quantity | Price | Quantity | |||||
|---|---|---|---|---|---|---|---|---|---|
| Catalog Number | Mfr. No. | Quantity | Price | Quantity | |||||
|
MP113055034
|
MP Biomedicals™
113055034 |
100 mL |
Each for $129.19
|
|
|||||
|
MP113055044
|
MP Biomedicals™
113055044 |
500 mL |
Each for $230.60
|
|
|||||
Specifications
| 15° to 30°C | |
| Glycerol | |
| Sterile |