missing translation for 'onlineSavingsMsg'
Learn More

MP Biomedicals™ Screw Caps

Catalog No. MP115064002
Change view
Click to view available options
Quantity:
1000 Pk.
500 Pk.
Color:
Blue
Green
Orange
Purple
Red
7 product options available for selection
Product selection table with 7 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Quantity Color
MP115064002 500 Pk. Purple
MP115066002 500 Pk. Red
MP115063002 500 Pk. Orange
115067002 500 Pk. Green
115065002 500 Pk. Blue
MP115063005 1000 Pk. Orange
115065005 1000 Pk. Blue
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 7 options available.
7 options
Catalog No. MP115064002 Supplier MP Biomedicals™ Supplier No. 115064002

Please call Customer Service at 1-800-234-7437 or send an email to help@thermofisher.com for assistance.

These 2 mL Screw Caps are for tubes to be used on FastPrep™ instruments or any bead beater.

  • Screw Caps with O-rings fit 2 mL screw cap tubes and are ideal for high-speed sample preparation instruments.
  • Screw Caps fit Empty Fastprep™ Tubes and are used in Fastprep systems, to hold sample for Homogenization.
  • Available separately for those who wish to fill their own Lysing Matrix Tubes.
  • Adapter Compatibility: ConeFlex Legacy (allows all FP24 adapters on FP96), CoolPrep (24x2 mL), HiPrep (48x2 mL), QuickFlex (96x2 mL), QuickPrep (24x2 mL), QuickPrep All Metal (24x2 mL)
  • Screw Caps can also be found in the FastDNA and FastDNA SPIN Kits.

Specifications

Capacity 2 mL
Color Purple
Density 0.946 g/cm3
Sample Type All
For Use With (Equipment) 2 mL Lysing Matrix E Tubes
For Use With (Application) Nucleic Acid Isolation, Cell Culture, Proteomics, Purification and Detection, Protein Purification, DNA Purification, RNA Purification, Plant Tissue Processing, Tissue Analysis, Soil Analysis, Bacterial Culture, Yeast Culture, Fungal Tissue Analysis, Microbiome Studies
Melting Point 320°F (160°C)
Product Type Screw Cap
Quantity 500 Pk.
Remarks Lysing Matrix E tubes have purple caps and are found in the Fast DNA Spin Kit for Soil and Fast RNA Pro Soil Kit.

Unless specified otherwise, for research or further manufacturing use only, not for direct human use.