missing translation for 'onlineSavingsMsg'
Learn More
Learn More
MP Biomedicals™ Cellulase From Trichoderma virde
Used for commercial food processing in coffee. Performs hydrolysis of cellulose during drying of beans.
$566.99 - $3401.54
Specifications
| Concentration | >16000 U/g |
|---|---|
| Color | Tan |
| pH | 4.2 to 5.2 |
| For Use With (Application) | Molecular biology, cell biology |
| Content And Storage | 0°C |
| Catalog Number | Mfr. No. | Quantity | Price | Quantity | |||||
|---|---|---|---|---|---|---|---|---|---|
| Catalog Number | Mfr. No. | Quantity | Price | Quantity | |||||
|
ICN15233701
|
MP Biomedicals™
0215233701 |
1 g |
Each for $566.99
|
|
|||||
|
ICN15233705
|
MP Biomedicals™
0215233705 |
5 g |
Each for $3,401.54
|
|
|||||
Specifications
| >16000 U/g | |
| 4.2 to 5.2 | |
| 0°C | |
| Cellulase | |
| Powder |
| Tan | |
| Molecular biology, cell biology | |
| Trichoderma viride | |
| C1 57000, 42000, Endoglucanase 52000, 23500 to 58000, Exoglucanase 60500 to 62000, b-Glucosidase 76000 |