missing translation for 'onlineSavingsMsg'
Learn More

MP Biomedicals™ BCIP/NBT Liq. Substrate Plus, 100mL

Catalog No. ICN980771
Change view
Click to view available options
Quantity:
100 mL
1 product options available for selection
Product selection table with 1 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Quantity
ICN980771 100 mL
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 1 options available.
1 options
Catalog No. ICN980771 Supplier MP Biomedicals™ Supplier No. 08980771

Please call Customer Service at 1-800-234-7437 or send an email to help@thermofisher.com for assistance.

Stabilized chromogen solution with greater sensitivity and produces little or no background staining compared with other alternatives.

Specifications

Chromagen Type BCIP or NBT
Form Liquid
For Use With (Application) For visualizing alkaline phosphatase activity in immunoblotting and immunohistology
Quantity 100 mL
Substrate Type BCIP/NBT Substrate
pH 9.8
Storage Requirements 2° to 8°C
Substrate Quantity 100mL