missing translation for 'onlineSavingsMsg'
Learn More
Learn More
MP Biomedicals™ Acid Phosphatase, Wheat Germ
$170.43 - $281.43
Specifications
| Color | Brown |
|---|---|
| Purity | 90% |
| pH | 4 to 7 |
| For Use With (Application) | Catalyzes the hydrolysis of Monoesters and Anhydrides of Phosphoric Acid |
| Content And Storage | -20°C |
| Catalog Number | Mfr. No. | Quantity | Price | Quantity | |||||
|---|---|---|---|---|---|---|---|---|---|
| Catalog Number | Mfr. No. | Quantity | Price | Quantity | |||||
|
ICN15387690
|
MP Biomedicals™
0215387690 |
500 mg |
Each for $170.43
|
|
|||||
|
ICN15387691
|
MP Biomedicals™
0215387691 |
1 g |
Each for $281.43
|
|
|||||
Description
- Activity 20units/mg
Specifications
| Brown | |
| 4 to 7 | |
| -20°C | |
| Acid Phosphatase | |
| Lyophilized Powder |
| 90% | |
| Catalyzes the hydrolysis of Monoesters and Anhydrides of Phosphoric Acid | |
| Wheat germ | |
| 58 |