missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Watson Gloves Moscow Mule Sherpa Lined 1F Gloves
Moscow Mule Sherpa Lined 1F Gloves have heavy sherpa lining, Dryhide™ water resistant full-grain cowhide leather palm with pigskin back, one-finger mitt design, and 2 in. reflective strip on extended gauntlet style cuff.
$248.59 - $248.59
Specifications
| Construction | Cut and Sewn |
|---|---|
| Description | Sherpa-lined Glove |
| Coating Material | Uncoated |
| Color | Black |
| Exterior Finish | Smooth |
| Catalog Number | Mfr. No. | Size | Price | Quantity | |||||
|---|---|---|---|---|---|---|---|---|---|
| Catalog Number | Mfr. No. | Size | Price | Quantity | |||||
|
17-099-980
|
Watson Gloves
9200I1FL |
Large |
Case of 6 Pair for $248.59
|
|
|||||
|
17-099-837
|
Watson Gloves
9200I1FX |
X-Large |
Case of 6 Pair for $248.59
|
|
|||||
Description
- Heavy sherpa lining keeps hands warm in cold conditions
- Dryhide™ water resistant full-grain cowhide leather palm
- Breathable pigskin leather back
- ââBe safe, be seenââ with 2 in. reflective strip on cuff
- One-finger mitt design
- Extended gauntlet style cuff
- Shirred elastic wrist
- Velcro™ closure
Specifications
| Cut and Sewn | |
| Uncoated | |
| Smooth | |
| Pigskin Leather | |
| General Winter, Industrial, Refrigeration, General Labor | |
| Lined | |
| 13.5 in. |
| Sherpa-lined Glove | |
| Black | |
| Ambidextrous | |
| Cold-resistant Gloves | |
| Heavy Sherpa | |
| Moscow Mule | |
| 34 cm |