missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Watson Gloves Moscow Mule Sherpa Lined 1F Gloves
Moscow Mule Sherpa Lined 1F Gloves have heavy sherpa lining, Dryhide™ water resistant full-grain cowhide leather palm with pigskin back, one-finger mitt design, and 2 in. reflective strip on extended gauntlet style cuff.
Supplier: Watson Gloves 9200I1FX
Description
- Heavy sherpa lining keeps hands warm in cold conditions
- Dryhide™ water resistant full-grain cowhide leather palm
- Breathable pigskin leather back
- ââBe safe, be seenââ with 2 in. reflective strip on cuff
- One-finger mitt design
- Extended gauntlet style cuff
- Shirred elastic wrist
- Velcro™ closure
Specifications
Cut and Sewn | |
Uncoated | |
Smooth | |
Pigskin Leather | |
X-Large | |
Heavy Sherpa | |
Moscow Mule | |
34 cm |
Sherpa-lined Glove | |
Black | |
Ambidextrous | |
Cold-resistant Gloves | |
General Winter, Industrial, Refrigeration, General Labor | |
Lined | |
13.5 in. |